AMI Bearings Inc.
MUC211
55MM STAINLESS NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #102212419
- 100 mm O.D.
| Locking Style | Set Screw |
| O.D. | 100 mm |
| Inner Ring Width | Wide |
| O.D. Style | Spherical |
| Static Load Rating | 2400 kgf |
| Outer Ring Width | 24 mm |
| Relubricatable | Yes |
| Dynamic Load Rating | 3730 kgf |
| Dimensional Unit | Metric |
| Shaft Dia. | 55 mm |
| Duty Series | Normal |
| Filler Radius | 2.5 mm |
| Length Through Bore | 55.6 mm |
| Weight | 2.28 LB |
| EAN or UPC | 808250354139 |
