AMI Bearings Inc.
MBNFL8CEW
40MM STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE CLS COV BS SINGLE ROW BALL BEARING
Item #103454320
- 40 mm Shaft Diameter
- 174.6 mm Housing Length
- PBT Thermoplastic Housing Material
| Bolt Hole Size | 14 mm |
| Bolt Size | M12 |
| Overall Width | 71 mm |
| Cover Type | Closed cover |
| Housing Width | 37.5 mm |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Height | 100 mm |
| Locking Style | Set Screw |
| Housing Length | 174.6 mm |
| Insert Material | 440C Stainless Steel |
| Duty Series | Normal |
| Shaft Dia. | 40 mm |
| Length Through Bore | 35.5 mm |
| Bolt Hole Spacing | 144 mm |
| Flange Thickness | 20 mm |
| Weight | 1.73 LB |
| EAN or UPC | 808250253012 |
