AMI Bearings Inc.
MBNFL7CEB
35MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE CLS COV BS SINGLE ROW BALL BEARING
Item #103455747
- 35 mm Shaft Diameter
- 164 mm Housing Length
- PBT Thermoplastic Housing Material
| Housing Length | 164 mm |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Housing Width | 32.8 mm |
| Bolt Size | M12 |
| Shaft Dia. | 35 mm |
| Bolt Hole Spacing | 130 mm |
| Flange Thickness | 16.1 mm |
| Overall Width | 60.3 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Size | 13 mm |
| Housing Height | 90 mm |
| Cover Type | Closed cover |
| Duty Series | Normal |
| Length Through Bore | 32.9 mm |
| Weight | 1.3 LB |
| EAN or UPC | 808250248056 |
