Skip to content Skip to navigation menu
AMI Bearings Inc.MBNFL6-20CB

MBNFL6-20CB

1-1/4" STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE OPN COV BS SINGLE ROW BALL BEARING
Item #101850566
  • 1 1/4 in Shaft Diameter
  • 5 13/16 in Housing Length
  • PBT Thermoplastic Housing Material
AMI Bearings Inc.MBNFL6-20CB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Shaft Diameter
  • 5 13/16 in Housing Length
  • PBT Thermoplastic Housing Material
Lubrication Fitting Tap 1/4-28 UNF
Bolt Hole Spacing 4 39/64 in
Duty Series Normal
Housing Height 3 5/32 in
Overall Width 2 7/32 in
Relubricatable Yes
Bolt Hole Size 7/16 in
Shaft Dia. 1 1/4 in
Length Through Bore 1.193 in
Bolt Size 3/8 in
Flange Thickness 33/64 in
Cover Type Open cover
Housing Material PBT Thermoplastic
Housing Width 1 13/64 in
Housing Length 5 13/16 in
Locking Style Set Screw
Insert Material 440C Stainless Steel
Weight 0.9 LB
EAN or UPC 808250231362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison