AMI Bearings Inc.
MBNFL5CEB
25MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE CLS COV BS SINGLE ROW BALL BEARING
Item #103447577
- 25 mm Shaft Diameter
- 130 mm Housing Length
- PBT Thermoplastic Housing Material
| Bolt Size | M10 |
| Housing Height | 69.9 mm |
| Bolt Hole Spacing | 99 mm |
| Cover Type | Closed cover |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Insert Material | 440C Stainless Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Size | 11 mm |
| Length Through Bore | 27 mm |
| Housing Width | 29.1 mm |
| Flange Thickness | 13.5 mm |
| Shaft Dia. | 25 mm |
| Housing Length | 130 mm |
| Overall Width | 50.1 mm |
| Weight | 0.66 LB |
| EAN or UPC | 808250212439 |
