AMI Bearings Inc.
MBNFL4CEB
20MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE CLS COV BS SINGLE ROW BALL BEARING
Item #103453544
- 20 mm Shaft Diameter
- 112.7 mm Housing Length
- PBT Thermoplastic Housing Material
| Insert Material | 440C Stainless Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | M10 |
| Bolt Hole Size | 11 mm |
| Shaft Dia. | 20 mm |
| Cover Type | Closed cover |
| Housing Material | PBT Thermoplastic |
| Housing Length | 112.7 mm |
| Housing Height | 63.5 mm |
| Overall Width | 46.5 mm |
| Housing Width | 26.5 mm |
| Length Through Bore | 24.7 mm |
| Bolt Hole Spacing | 90 mm |
| Duty Series | Normal |
| Flange Thickness | 11.4 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Weight | 0.49 LB |
| EAN or UPC | 808250203833 |
