AMI Bearings Inc.
MBLX5-16W
1" STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101496051
- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- PBT Thermoplastic Housing Material
| Bolt Size | 5/16 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 3 in |
| Housing Length | 3 3/4 in |
| Flange Thickness | 7/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 in |
| Duty Series | Normal |
| Housing Width | 53/64 in |
| Overall Width | 1 7/32 in |
| Length Through Bore | 1.063 in |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Bolt Hole Size | 23/64 in |
| Housing Height | 2 23/32 in |
| Housing Material | PBT Thermoplastic |
| Weight | 0.46 LB |
| EAN or UPC | 808250175727 |
