AMI Bearings Inc.
MBLFL6-20
1-1/4" STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102212317
- 1 1/4 in Shaft Diameter
- 4 7/16 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Housing Height | 3 3/32 in |
| Housing Length | 4 7/16 in |
| Duty Series | Normal |
| Bolt Hole Spacing | 3 9/16 in |
| Relubricatable | Yes |
| Insert Material | 440C Stainless Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 15/32 in |
| Overall Width | 1 11/32 in |
| Shaft Dia. | 1 1/4 in |
| Bolt Size | 3/8 in |
| Length Through Bore | 1.193 in |
| Bolt Hole Size | 15/32 in |
| Locking Style | Set Screw |
| Housing Width | 7/8 in |
| Housing Material | 304 Cast Stainless Steel |
| Weight | 1.12 LB |
| EAN or UPC | 808250353811 |
