AMI Bearings Inc.
MBLFL4-12
3/4" STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101789435
- 3/4 in Shaft Diameter
- 3 9/16 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Locking Style | Set Screw |
| Housing Height | 2 15/32 in |
| Shaft Dia. | 3/4 in |
| Bolt Hole Spacing | 2 13/16 in |
| Housing Material | 304 Cast Stainless Steel |
| Flange Thickness | 7/16 in |
| Overall Width | 1 1/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 25/32 in |
| Bolt Size | 5/16 in |
| Housing Length | 3 9/16 in |
| Relubricatable | Yes |
| Insert Material | 440C Stainless Steel |
| Duty Series | Normal |
| Length Through Bore | 0.972 in |
| Bolt Hole Size | 25/64 in |
| Weight | 0.68 LB |
| EAN or UPC | 808250353774 |
