AMI Bearings Inc.
MBLFL2-10
5/8" STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102184985
- 5/8 in Shaft Diameter
- 3 3/16 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Housing Material | 304 Cast Stainless Steel |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Width | 1 in |
| Bolt Hole Size | 9/32 in |
| Duty Series | Normal |
| Bolt Size | 1/4 in |
| Insert Material | 440C Stainless Steel |
| Housing Length | 3 3/16 in |
| Bolt Hole Spacing | 2 1/2 in |
| Locking Style | Set Screw |
| Housing Height | 2 3/16 in |
| Shaft Dia. | 5/8 in |
| Flange Thickness | 3/8 in |
| Length Through Bore | 0.866 in |
| Housing Width | 23/32 in |
| Weight | 0.52 LB |
| EAN or UPC | 808250353750 |
