AMI Bearings Inc.
MBFPL7CB
35MM STAINLESS NAR SET SCREW BLACK 4-BOLT FLANGE OPN COV BS SINGLE ROW BALL BEARING
Item #103453079
- 35 mm Shaft Diameter
- 118 mm Housing Length
- PBT Thermoplastic Housing Material
| Relubricatable | Yes |
| Overall Width | 62.3 mm |
| Bolt Size | M12 |
| Length Through Bore | 32.9 mm |
| Bolt Hole Spacing | 92 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | PBT Thermoplastic |
| Cover Type | Open Cover |
| Housing Length | 118 mm |
| Bolt Hole Size | 13 mm |
| Locking Style | Set Screw |
| Housing Width | 34.8 mm |
| Insert Material | 440C Stainless Steel |
| Flange Thickness | 15.5 mm |
| Shaft Dia. | 35 mm |
| Duty Series | Normal |
| Weight | 1.54 LB |
| EAN or UPC | 808250247844 |
