AMI Bearings Inc.
MBFPL6-20CB
1-1/4" STAINLESS NAR SET SCREW BLACK 4-BOLT FLANGE OPN COV BS SINGLE ROW BALL BEARING
Item #103446996
- 1 1/4 in Shaft Diameter
- 4 1/4 in Housing Length
- PBT Thermoplastic Housing Material
| Housing Material | PBT Thermoplastic |
| Duty Series | Normal |
| Overall Width | 2 9/32 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 3 1/4 in |
| Housing Width | 1 1/4 in |
| Cover Type | Open Cover |
| Locking Style | Set Screw |
| Shaft Dia. | 1 1/4 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Length Through Bore | 1.193 in |
| Housing Length | 4 1/4 in |
| Bolt Size | 3/8 in |
| Flange Thickness | 9/16 in |
| Bolt Hole Size | 7/16 in |
| Weight | 1.06 LB |
| EAN or UPC | 808250231201 |
