AMI Bearings Inc.
MBFPL5CEB
25MM STAINLESS NAR SET SCREW BLACK 4-BOLT FLANGE CLS COV BS SINGLE ROW BALL BEARING
Item #103453444
- 25 mm Shaft Diameter
- 95 mm Housing Length
- PBT Thermoplastic Housing Material
| Housing Material | PBT Thermoplastic |
| Length Through Bore | 27 mm |
| Flange Thickness | 14.3 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 70 mm |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Size | 11 mm |
| Relubricatable | Yes |
| Overall Width | 49 mm |
| Cover Type | Closed Cover |
| Housing Length | 95 mm |
| Duty Series | Normal |
| Bolt Size | M10 |
| Locking Style | Set Screw |
| Shaft Dia. | 25 mm |
| Housing Width | 28 mm |
| Weight | 0.76 LB |
| EAN or UPC | 808250212354 |
