AMI Bearings Inc.
MBFPL5-16CW
1" STAINLESS NAR SET SCREW WHITE 4-BOLT FLANGE OPN COV BS SINGLE ROW BALL BEARING
Item #103452757
- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- PBT Thermoplastic Housing Material
| Bolt Size | 3/8 in |
| Insert Material | 440C Stainless Steel |
| Length Through Bore | 1.063 in |
| Housing Material | PBT Thermoplastic |
| Overall Width | 1 59/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 2 3/4 in |
| Cover Type | Open Cover |
| Duty Series | Normal |
| Shaft Dia. | 1 in |
| Housing Length | 3 3/4 in |
| Locking Style | Set Screw |
| Flange Thickness | 9/16 in |
| Bolt Hole Size | 7/16 in |
| Housing Width | 1 7/64 in |
| Relubricatable | Yes |
| Weight | 0.78 LB |
| EAN or UPC | 808250212330 |
