AMI Bearings Inc.
MBFPL4CB
20MM STAINLESS NAR SET SCREW BLACK 4-BOLT FLANGE OPN COV BS SINGLE ROW BALL BEARING
Item #103452007
- 20 mm Shaft Diameter
- 86 mm Housing Length
- PBT Thermoplastic Housing Material
| Cover Type | Open Cover |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 24.7 mm |
| Bolt Hole Spacing | 63.5 mm |
| Housing Width | 27.8 mm |
| Housing Material | PBT Thermoplastic |
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Housing Length | 86 mm |
| Bolt Size | M10 |
| Shaft Dia. | 20 mm |
| Locking Style | Set Screw |
| Flange Thickness | 13.4 mm |
| Overall Width | 47.8 mm |
| Bolt Hole Size | 11 mm |
| Duty Series | Normal |
| Weight | 0.62 LB |
| EAN or UPC | 808250203741 |
