AMI Bearings Inc.
MBFBL7CEW
35MM STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE CLS COV BS SINGLE ROW BALL BEARING
Item #105659378
- 35 mm Shaft Diameter
- 157 mm Housing Length
- 64 mm Overall Width
- 16.1 mm Flange Thickness
| Length Through Bore | 32.9 mm |
| Flange Thickness | 16.1 mm |
| Bolt Hole Size | 13.1 mm |
| Overall Width | 64 mm |
| Housing Width | 36.5 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | M12 |
| Shaft Dia. | 35 mm |
| Center Line to Bolt Holes | 60.3 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Insert Material | 440C Stainless Steel |
| Housing Material | PBT Thermoplastic |
| Duty Series | Normal |
| Short Bolt Hole Spacing | 31.8 mm |
| Cover Type | Closed cover |
| Housing Length | 157 mm |
| Bolt Hole Spacing | 50.8 mm |
| Weight | 1.46 LB |
| EAN or UPC | 808250353460 |
