AMI Bearings Inc.
MBFBL6CW
30MM STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE OPN COV BS SINGLE ROW BALL BEARING
Item #104445468
- 30 mm Shaft Diameter
- 138.5 mm Housing Length
- 57.8 mm Overall Width
- 13.3 mm Flange Thickness
| Overall Width | 57.8 mm |
| Locking Style | Set Screw |
| Flange Thickness | 13.3 mm |
| Housing Length | 138.5 mm |
| Short Bolt Hole Spacing | 31.8 mm |
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Housing Width | 31.8 mm |
| Cover Type | Open cover |
| Length Through Bore | 30.3 mm |
| Center Line to Bolt Holes | 52.4 mm |
| Bolt Hole Size | 10.7 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 47.6 mm |
| Shaft Dia. | 30 mm |
| Housing Material | PBT Thermoplastic |
| Duty Series | Normal |
| Bolt Size | M10 |
| Weight | 1.05 LB |
| EAN or UPC | 808250315871 |
