AMI Bearings Inc.
MBFBL5CEB
25MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE CLS COV BS SINGLE ROW BALL BEARING
Item #105659996
- 25 mm Shaft Diameter
- 120.6 mm Housing Length
- 55.1 mm Overall Width
- 11.4 mm Flange Thickness
| Housing Material | PBT Thermoplastic |
| Short Bolt Hole Spacing | 28.6 mm |
| Flange Thickness | 11.4 mm |
| Overall Width | 55.1 mm |
| Bolt Hole Spacing | 41.3 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Hole Size | 10.7 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | M10 |
| Duty Series | Normal |
| Length Through Bore | 27 mm |
| Center Line to Bolt Holes | 46 mm |
| Insert Material | 440C Stainless Steel |
| Cover Type | Closed cover |
| Housing Length | 120.6 mm |
| Housing Width | 34 mm |
| Shaft Dia. | 25 mm |
| Weight | 0.68 LB |
| EAN or UPC | 808250353408 |
