AMI Bearings Inc.
MBFBL4CEB
20MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE CLS COV BS SINGLE ROW BALL BEARING
Item #105659995
- 20 mm Shaft Diameter
- 108 mm Housing Length
- 45.4 mm Overall Width
- 11.4 mm Flange Thickness
| Locking Style | Set Screw |
| Insert Material | 440C Stainless Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 24.7 mm |
| Housing Width | 25.4 mm |
| Housing Length | 108 mm |
| Bolt Hole Size | 10.7 mm |
| Housing Material | PBT Thermoplastic |
| Cover Type | Closed cover |
| Bolt Size | M10 |
| Shaft Dia. | 20 mm |
| Bolt Hole Spacing | 38.1 mm |
| Flange Thickness | 11.4 mm |
| Relubricatable | Yes |
| Overall Width | 45.4 mm |
| Duty Series | Normal |
| Center Line to Bolt Holes | 42.9 mm |
| Short Bolt Hole Spacing | 22.2 mm |
| Weight | 0.51 LB |
| EAN or UPC | 808250353392 |
