AMI Bearings Inc.
MB8
40MM STAINLESS NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #104416955
- 80 mm O.D.
| Inner Ring Width | Narrow |
| Duty Series | Normal |
| O.D. Style | Spherical |
| Outer Ring Width | 18 mm |
| Dimensional Unit | Metric |
| Relubricatable | Yes |
| O.D. | 80 mm |
| Locking Style | Set Screw |
| Length Through Bore | 35.5 mm |
| Dynamic Load Rating | 2540 kgf |
| Shaft Dia. | 40 mm |
| Filler Radius | 2 mm |
| Static Load Rating | 1460 kgf |
| Weight | 1.06 LB |
| EAN or UPC | 808250311620 |
