AMI Bearings Inc.
MB7
35MM STAINLESS NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #102031962
- 72 mm O.D.
| Duty Series | Normal |
| Inner Ring Width | Narrow |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Outer Ring Width | 17 mm |
| Static Load Rating | 1260 kgf |
| Length Through Bore | 32.9 mm |
| Dynamic Load Rating | 2250 kgf |
| Locking Style | Set Screw |
| Filler Radius | 2 mm |
| Dimensional Unit | Metric |
| O.D. | 72 mm |
| Shaft Dia. | 35 mm |
| Weight | 0.8 LB |
| EAN or UPC | 808250280872 |
