AMI Bearings Inc.
MB6
30MM STAINLESS NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #102023446
- 62 mm O.D.
| Dimensional Unit | Metric |
| Filler Radius | 1.5 mm |
| Inner Ring Width | Narrow |
| O.D. Style | Spherical |
| Shaft Dia. | 30 mm |
| Relubricatable | Yes |
| Length Through Bore | 30.3 mm |
| Dynamic Load Rating | 1700 kgf |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Static Load Rating | 920 kgf |
| O.D. | 62 mm |
| Outer Ring Width | 16 mm |
| Weight | 0.54 LB |
| EAN or UPC | 808250280858 |
