AMI Bearings Inc.
MB5
25MM STAINLESS NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #101921245
- 52 mm O.D.
| Static Load Rating | 640 kgf |
| Filler Radius | 1.5 mm |
| Shaft Dia. | 25 mm |
| O.D. | 52 mm |
| Duty Series | Normal |
| Dimensional Unit | Metric |
| Length Through Bore | 27 mm |
| Outer Ring Width | 15 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Inner Ring Width | Narrow |
| O.D. Style | Spherical |
| Dynamic Load Rating | 1220 kgf |
| Weight | 0.34 LB |
| EAN or UPC | 808250280841 |
