AMI Bearings Inc.
MB4
20MM STAINLESS NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #102040700
- 47 mm O.D.
| Outer Ring Width | 14 mm |
| Inner Ring Width | Narrow |
| Duty Series | Normal |
| Filler Radius | 1.5 mm |
| Locking Style | Set Screw |
| Dimensional Unit | Metric |
| O.D. | 47 mm |
| Static Load Rating | 540 kgf |
| Relubricatable | Yes |
| Shaft Dia. | 20 mm |
| Dynamic Load Rating | 1110 kgf |
| O.D. Style | Spherical |
| Length Through Bore | 24.7 mm |
| Weight | 0.26 LB |
| EAN or UPC | 808250280834 |
