AMI Bearings Inc.
MB1-8
1/2" STAINLESS NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #101850682
- 1.5748 in O.D.
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Length Through Bore | 0.866 in |
| Outer Ring Width | 0.472 in |
| O.D. Style | Spherical |
| Filler Radius | 0.039 in |
| Static Load Rating | 860 lbf |
| Inner Ring Width | Narrow |
| Duty Series | Normal |
| Dynamic Load Rating | 1830 lbf |
| O.D. | 1.5748 in |
| Shaft Dia. | 1/2 in |
| Dimensional Unit | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 808250142033 |
