AMI Bearings Inc.
KP005CE
25MM EXTRA NARROW SET SCREW PILLOW BLOCK OPN/CLS COVERS SINGLE ROW BALL BEARING
Item #104447179
- 25 mm Shaft Diameter
- 32 mm Center Line To Base Dimension
| Bolt Hole Spacing | 90 mm |
| Shaft Dia. | 25 mm |
| Housing Width | 47 mm |
| Housing Material | ZDC Alloy |
| Cover Type | Closed Cover |
| Locking Style | Set Screw |
| Base Length | 112 mm |
| Housing | P05-6 |
| Duty Series | Light |
| Base Height | 10 mm |
| Bolt Hole Width | 10 mm |
| Bolt Size | M8 |
| Base Width | 20 mm |
| Relubricatable | No |
| Insert Material | AISI 52100 Steel |
| Cover Material | Pressed Steel |
| Weight | 0.63 LB |
| EAN or UPC | 808250315741 |
