AMI Bearings Inc.
KP005C
25MM EXTRA NARROW SET SCREW PILLOW BLOCK 2 OPEN COVERS SINGLE ROW BALL BEARING
Item #104445467
- 25 mm Shaft Diameter
- 32 mm Center Line To Base Dimension
| Locking Style | Set Screw |
| Base Height | 10 mm |
| Bolt Size | M8 |
| Cover Material | Pressed Steel |
| Insert Material | AISI 52100 Steel |
| Base Length | 112 mm |
| Base Width | 20 mm |
| Cover Type | Open Cover |
| Relubricatable | No |
| Bolt Hole Width | 10 mm |
| Shaft Dia. | 25 mm |
| Duty Series | Light |
| Bolt Hole Spacing | 90 mm |
| Housing Material | ZDC Alloy |
| Housing | P05-6 |
| Housing Width | 47 mm |
| Weight | 0.63 LB |
| EAN or UPC | 808250315734 |
