AMI Bearings Inc.
KP004C
20MM EXTRA NARROW SET SCREW PILLOW BLOCK 2 OPEN COVERS SINGLE ROW BALL BEARING
Item #104445992
- 20 mm Shaft Diameter
- 28 mm Center Line To Base Dimension
| Base Height | 9 mm |
| Base Length | 100 mm |
| Shaft Dia. | 20 mm |
| Bolt Hole Width | 10 mm |
| Bolt Hole Spacing | 80 mm |
| Relubricatable | No |
| Cover Type | Open Cover |
| Duty Series | Light |
| Base Width | 20 mm |
| Housing Material | ZDC Alloy |
| Locking Style | Set Screw |
| Bolt Size | M8 |
| Housing | P04-5 |
| Insert Material | AISI 52100 Steel |
| Cover Material | Pressed Steel |
| Housing Width | 46 mm |
| Weight | 0.5 LB |
| EAN or UPC | 808250315710 |
