AMI Bearings Inc.
KP003CE
17MM EXTRA NARROW SET SCREW PILLOW BLOCK OPN/CLS COVERS SINGLE ROW BALL BEARING
Item #104446576
- 17 mm Shaft Diameter
- 24 mm Center Line To Base Dimension
| Bolt Hole Spacing | 67 mm |
| Cover Material | Pressed Steel |
| Cover Type | Closed Cover |
| Base Length | 85 mm |
| Relubricatable | No |
| Housing Material | ZDC Alloy |
| Bolt Size | M6 |
| Base Width | 18 mm |
| Housing Width | 38 mm |
| Housing | P003 |
| Duty Series | Light |
| Base Height | 7 mm |
| Shaft Dia. | 17 mm |
| Locking Style | Set Screw |
| Bolt Hole Width | 7 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 0.32 LB |
| EAN or UPC | 808250315703 |
