AMI Bearings Inc.
KP002C
15MM EXTRA NARROW SET SCREW PILLOW BLOCK 2 OPEN COVERS SINGLE ROW BALL BEARING
Item #104493704
- 15 mm Shaft Diameter
- 22 mm Center Line To Base Dimension
| Housing Material | ZDC Alloy |
| Insert Material | AISI 52100 Steel |
| Base Height | 7 mm |
| Housing Width | 34 mm |
| Bolt Hole Spacing | 63 mm |
| Duty Series | Light |
| Shaft Dia. | 15 mm |
| Cover Material | Pressed Steel |
| Housing | P002 |
| Locking Style | Set Screw |
| Bolt Size | M6 |
| Cover Type | Open Cover |
| Base Width | 16 mm |
| Bolt Hole Width | 7 mm |
| Base Length | 80 mm |
| Relubricatable | No |
| Weight | 0.28 LB |
| EAN or UPC | 808250315673 |
