
AMI Bearings Inc.
KP001C
12MM EXTRA NARROW SET SCREW PILLOW BLOCK 2 OPEN COVERS SINGLE ROW BALL BEARING
Item #104445466


- 12 mm Shaft Diameter
- 19 mm Center Line To Base Dimension
Shaft Dia. | 12 mm |
Duty Series | Light |
Cover Material | Pressed Steel |
Base Width | 16 mm |
Insert Material | AISI 52100 Steel |
Cover Type | Open Cover |
Bolt Hole Width | 7 mm |
Relubricatable | No |
Base Length | 71 mm |
Bolt Size | M6 |
Bolt Hole Spacing | 56 mm |
Base Height | 6 mm |
Housing Width | 33 mm |
Locking Style | Set Screw |
Housing | P001 |
Housing Material | ZDC Alloy |
Weight | 0.21 LB |
EAN or UPC | 808250315659 |
