AMI Bearings Inc.
KP000C
10MM EXTRA NARROW SET SCREW PILLOW BLOCK 2 OPEN COVERS SINGLE ROW BALL BEARING
Item #103297913
- 10 mm Shaft Diameter
- 18 mm Center Line To Base Dimension
| Shaft Dia. | 10 mm |
| Duty Series | Light |
| Base Width | 16 mm |
| Housing Width | 33 mm |
| Base Length | 67 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | No |
| Housing Material | ZDC Alloy |
| Cover Type | Open Cover |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 53 mm |
| Bolt Hole Width | 7 mm |
| Base Height | 6 mm |
| Cover Material | Pressed Steel |
| Bolt Size | M6 |
| Housing | P000 |
| Weight | 0.16 LB |
| EAN or UPC | 808250280810 |
