AMI Bearings Inc.
KHSHE211-35
2-3/16" NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447107
- 2 3/16 in Shaft Diameter
- 2.520 in Center Line To Base Dimension
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Thread Size | M16 |
| Housing | SHE11 |
| Relubricatable | Yes |
| Base Length | 5.906 in |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Base Width | 2.362 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 4.646 in |
| Length Through Bore | 1 29/32 in |
| Bolt Hole Length | 0.787 in |
| Shaft Dia. | 2 3/16 in |
| Weight | 6.16 LB |
| EAN or UPC | 808250315604 |
