AMI Bearings Inc.
KHSHE210-30
1-7/8" NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446908
- 1 7/8 in Shaft Diameter
- 2.252 in Center Line To Base Dimension
| Housing | SHE10 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Thread Size | M16 |
| Bolt Hole Spacing | 4.000 in |
| Shaft Dia. | 1 7/8 in |
| Locking Style | Eccentric Collar |
| Base Length | 5.315 in |
| Base Width | 2.087 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Length Through Bore | 1 23/32 in |
| Bolt Hole Length | 0.787 in |
| Weight | 5.16 LB |
| EAN or UPC | 808250315567 |
