AMI Bearings Inc.
KHSHE207
35MM NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104459139
- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Eccentric Collar |
| Bolt Hole Length | 12.5 mm |
| Housing | SHE07 |
| Bolt Hole Spacing | 82.6 mm |
| Thread Size | M10 |
| Housing Material | Cast Iron |
| Length Through Bore | 38.9 mm |
| Insert Material | AISI 52100 Steel |
| Base Length | 110 mm |
| Shaft Dia. | 35 mm |
| Relubricatable | Yes |
| Base Width | 45 mm |
| Duty Series | Normal |
| Weight | 3.0 LB |
| EAN or UPC | 808250315444 |
