AMI Bearings Inc.
KHSHE207-21
1-5/16" NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447178
- 1 5/16 in Shaft Diameter
- 1.874 in Center Line To Base Dimension
| Length Through Bore | 1 17/32 in |
| Thread Size | M10 |
| Relubricatable | Yes |
| Duty Series | Normal |
| Shaft Dia. | 1 5/16 in |
| Locking Style | Eccentric Collar |
| Housing Material | Cast Iron |
| Base Width | 1.772 in |
| Bolt Hole Spacing | 3.252 in |
| Insert Material | AISI 52100 Steel |
| Housing | SHE07 |
| Bolt Hole Length | 0.492 in |
| Base Length | 4.331 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 3.04 LB |
| EAN or UPC | 808250315468 |
