AMI Bearings Inc.
KHSHE206-19
1-3/16" NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101631378
- 1 3/16 in Shaft Diameter
- 1.689 in Center Line To Base Dimension
| Bolt Hole Length | 0.492 in |
| Base Width | 1.575 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Thread Size | M10 |
| Length Through Bore | 1 13/32 in |
| Housing | SHE06 |
| Bolt Hole Spacing | 3.000 in |
| Shaft Dia. | 1 3/16 in |
| Housing Material | Cast Iron |
| Base Length | 3.858 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Weight | 2.18 LB |
| EAN or UPC | 808250315420 |
