AMI Bearings Inc.
KHSHE205-14
7/8" NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446206
- 7/8 in Shaft Diameter
- 1.437 in Center Line To Base Dimension
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Shaft Dia. | 7/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Thread Size | M10 |
| Base Length | 3.150 in |
| Relubricatable | Yes |
| Housing | SHE05 |
| Bolt Hole Length | 0.492 in |
| Bolt Hole Spacing | 2 in |
| Length Through Bore | 1 7/32 in |
| Base Width | 1.417 in |
| Weight | 1.44 LB |
| EAN or UPC | 808250315376 |
