AMI Bearings Inc.
KHSHE204
20MM NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101592003
- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Base Width | 32 mm |
| Bolt Hole Spacing | 50.8 mm |
| Housing | SHE04 |
| Thread Size | M8 |
| Base Length | 70 mm |
| Shaft Dia. | 20 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Bolt Hole Length | 10 mm |
| Length Through Bore | 31 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.04 LB |
| EAN or UPC | 808250315345 |
