AMI Bearings Inc.
KHSHE204-12
3/4" NARR ECCENTRIC COLLAR TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446344
- 3/4 in Shaft Diameter
- 1.311 in Center Line To Base Dimension
| Relubricatable | Yes |
| Base Length | 2.756 in |
| Duty Series | Normal |
| Length Through Bore | 1 7/32 in |
| Insert Material | AISI 52100 Steel |
| Base Width | 1.260 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 0.393 in |
| Bolt Hole Spacing | 2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 3/4 in |
| Housing | SHE04 |
| Locking Style | Eccentric Collar |
| Thread Size | M8 |
| Weight | 1.06 LB |
| EAN or UPC | 808250315352 |
