AMI Bearings Inc.
KHME210
50MM NARR ECCENTRIC COLLAR PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #104446421
- 50 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Size | M12 |
| Bolt Hole Spacing | 95.5 mm |
| Housing Material | Cast Iron |
| Pilot Diameter | 110 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 14 mm |
| Bolt Circle Dia. | 135 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Length Through Bore | 43.7 mm |
| Shaft Dia. | 50 mm |
| Housing Height | 165 mm |
| Weight | 0.6 LB |
| EAN or UPC | 808250315161 |
