AMI Bearings Inc.
KHLF203
17MM NARR ECCENTRIC COLLAR 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103294507
- 17 mm Shaft Diameter
- 76.2 mm Housing Length
- Cast Iron Housing Material
| Flange Thickness | 9.5 mm |
| Locking Style | Eccentric Collar |
| Housing Width | 27.8 mm |
| Bolt Hole Size | 10.3 mm |
| Duty Series | Normal |
| Length Through Bore | 28.6 mm |
| Overall Width | 38.8 mm |
| Bolt Size | M8 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 54 mm |
| Shaft Dia. | 17 mm |
| Housing Length | 76.2 mm |
| Weight | 0.96 LB |
| EAN or UPC | 808250280780 |
