AMI Bearings Inc.
KHLF201
12MM NARR ECCENTRIC COLLAR 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103312968
- 12 mm Shaft Diameter
- 76.2 mm Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 12 mm |
| Flange Thickness | 9.5 mm |
| Housing Length | 76.2 mm |
| Bolt Hole Size | 10.3 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 27.8 mm |
| Length Through Bore | 28.6 mm |
| Bolt Hole Spacing | 54 mm |
| Bolt Size | M8 |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Overall Width | 38.8 mm |
| Locking Style | Eccentric Collar |
| Weight | 1.02 LB |
| EAN or UPC | 808250280742 |
