AMI Bearings Inc.
KHLF201-8
1/2" NARR ECCENTRIC COLLAR 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103312967
- 1/2 in Shaft Diameter
- 3 in Housing Length
- Cast Iron Housing Material
| Housing Length | 3 in |
| Housing Width | 1 3/32 in |
| Bolt Size | 3/8 in |
| Duty Series | Normal |
| Locking Style | Eccentric Collar |
| Overall Width | 1.528 in |
| Relubricatable | Yes |
| Shaft Dia. | 1/2 in |
| Bolt Hole Spacing | 2 1/8 in |
| Flange Thickness | 3/8 in |
| Bolt Hole Size | 13/32 in |
| Housing Material | Cast Iron |
| Length Through Bore | 1 1/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel |
| Weight | 1.02 LB |
| EAN or UPC | 808250280759 |
