AMI Bearings Inc.
KFL006C
30MM EXTRA NARROW SET SCREW 2-BOLT FLANGE OPEN COVER SINGLE ROW BALL BEARING
Item #102022210
- 30 mm Shaft Diameter
- 112 mm Housing Length
- ZDC Alloy Housing Material
| Bolt Hole Spacing | 85 mm |
| Relubricatable | No |
| Housing Width | 70 mm |
| Housing Length | 112 mm |
| Cover Type | Open cover |
| Duty Series | Light |
| Housing Material | ZDC Alloy |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 13 mm |
| Bolt Size | M10 |
| Locking Style | Set Screw |
| Overall Width | 34 mm |
| Shaft Dia. | 30 mm |
| Weight | 0.78 LB |
| EAN or UPC | 808250280704 |
