AMI Bearings Inc.
KFL004CE
20MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER SINGLE ROW BALL BEARING
Item #103313043
- 20 mm Shaft Diameter
- 90 mm Housing Length
- ZDC Alloy Housing Material
| Housing Width | 55 mm |
| Shaft Dia. | 20 mm |
| Relubricatable | No |
| Locking Style | Set Screw |
| Housing Length | 90 mm |
| Bolt Hole Spacing | 71 mm |
| Housing Material | ZDC Alloy |
| Overall Width | 31 mm |
| Duty Series | Light |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 10 mm |
| Cover Type | Closed cover |
| Bolt Size | M8 |
| Weight | 0.45 LB |
| EAN or UPC | 808250280674 |
