AMI Bearings Inc.
KFL003CE
17MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER SINGLE ROW BALL BEARING
Item #103294686
- 17 mm Shaft Diameter
- 71 mm Housing Length
- ZDC Alloy Housing Material
| Insert Material | AISI 52100 Steel |
| Housing Width | 46 mm |
| Shaft Dia. | 17 mm |
| Relubricatable | No |
| Housing Length | 71 mm |
| Cover Type | Closed cover |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 56 mm |
| Bolt Size | M6 |
| Overall Width | 26 mm |
| Duty Series | Light |
| Housing Material | ZDC Alloy |
| Bolt Hole Size | 7 mm |
| Weight | 0.27 LB |
| EAN or UPC | 808250280650 |
