AMI Bearings Inc.
KFL002CE
15MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER SINGLE ROW BALL BEARING
Item #103313702
- 15 mm Shaft Diameter
- 67 mm Housing Length
- ZDC Alloy Housing Material
| Housing Width | 42 mm |
| Locking Style | Set Screw |
| Relubricatable | No |
| Bolt Hole Spacing | 53 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Light |
| Bolt Hole Size | 7 mm |
| Cover Type | Closed cover |
| Housing Length | 67 mm |
| Shaft Dia. | 15 mm |
| Housing Material | ZDC Alloy |
| Bolt Size | M6 |
| Overall Width | 24 mm |
| Weight | 0.23 LB |
| EAN or UPC | 808250280636 |
