AMI Bearings Inc.
KFL001C
12MM EXTRA NARROW SET SCREW 2-BOLT FLANGE OPEN COVER SINGLE ROW BALL BEARING
Item #103313537
- 12 mm Shaft Diameter
- 63 mm Housing Length
- ZDC Alloy Housing Material
| Housing Length | 63 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 12 mm |
| Relubricatable | No |
| Housing Material | ZDC Alloy |
| Bolt Hole Spacing | 48 mm |
| Duty Series | Light |
| Overall Width | 22 mm |
| Bolt Hole Size | 7 mm |
| Locking Style | Set Screw |
| Housing Width | 38 mm |
| Cover Type | Open cover |
| Bolt Size | M6 |
| Weight | 0.16 LB |
| EAN or UPC | 808250280605 |
