AMI Bearings Inc.
KFL000C
10MM EXTRA NARROW SET SCREW 2-BOLT FLANGE OPEN COVER SINGLE ROW BALL BEARING
Item #103313460
- 10 mm Shaft Diameter
- 60 mm Housing Length
- ZDC Alloy Housing Material
| Duty Series | Light |
| Relubricatable | No |
| Bolt Size | M6 |
| Housing Length | 60 mm |
| Bolt Hole Spacing | 45 mm |
| Insert Material | AISI 52100 Steel |
| Cover Type | Open cover |
| Shaft Dia. | 10 mm |
| Housing Material | ZDC Alloy |
| Housing Width | 36 mm |
| Bolt Hole Size | 7 mm |
| Locking Style | Set Screw |
| Overall Width | 22 mm |
| Weight | 0.14 LB |
| EAN or UPC | 808250280582 |
